Shop IKA

PowerfulRecirculatingChiller, 12.25"W, 7 L

  • Mfr # 0020008503
  • Zoro # G3975924

product price: 
$
10,720.99
/ea
Free Shipping & Returns

Key Features

Overall Width
12 1/4 in
Chamber Material
Stainless Steel
Display
Digital
Overall Height
21 1/2 in
Max. Temp. (C)
80 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0020008503
Zoro #
G3975924
UPC #
-
Country of Origin
Germany
Item
Powerful Recirculating Chiller
Chamber Material
Stainless Steel
Display
Digital
Max. Temp. (C)
80 Degrees C
Temp. Range (F)
-22 Degrees to 176 Degrees
Capacity - Circulators and Water Baths
5 to 7L
Temperature Control
Yes
Temp. Range (C)
-30 Degrees to 80 Degrees
Heated or Refrigerated
Refrigerated
Voltage
100/115V AC
Item - Circulators and Water Baths
Chiller
Standards
DIN 12876
Pump Type
Pressure/Suction
Temp. Accuracy
+/-0.2 Degrees C
Flow Rate
31 lpm
Temperature Accuracy Tolerance
+/-0.2 Degrees C
Bath Material
Stainless Steel
Circulation Type
Stirring
Interior Material
Stainless Steel
Capacity
7 L
Product Type
Powerful Recirculating Chiller
Temperature Setting - Maximum
80 Degrees C
Temperature Setting - Minimum
-20 Degrees C
Display Type
Digital
Plug Style
Standard
Cooling Capacity at 20 Degrees Celsius
1,400 W
Includes Alarm
Yes
Programmable
Yes
Features
Level Indicator, PEEK Speed Controlled Pump, RS 232 and USB Interface
Alarm Indicator Type
Visual
Color
Blue, Silver
Wire Color
Blue, Silver

Dimensions

Overall Width
12 1/4 in
Overall Height
21 1/2 in
Overall Depth
19 1/4 in
Fits Chest Size
Level Indicator, PEEK Speed Controlled Pump, RS 232 and USB Interface

Description

Chiller, Heated or Refrigerated Refrigerated, Capacity - Circulators and Water Baths 5 to 7L, Temp. Range (C) -30 Degrees to 80 Degrees , Temp. Range (F) -22 Degrees to 176 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.2 Degrees C, Chamber Material Stainless Steel, Standards DIN 12876, Voltage 100/115V AC, Display Digital, Flow Rate 31 lpm, Max. Temp. (C) 80 Degrees C, Overall Depth 19 1/4 in, Overall Height 21 1/2 in, Overall Width 12 1/4 in, Pump Type Pressure/Suction

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.