Mf 10.1
- Mfr # 2870900
- Zoro # G3975949
product price:Â
$
3,944.99
/ea
Free Shipping & Returns
Key Features
Max. Grain Size
15 mm
Features
For Crushing Fibrous Substances Such As Paper And Vegetation
Height
22 in
Weight
5.8 lb
Width
12.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2870900
- Zoro #
- G3975949
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Max. Grain Size
- 15 mm
- Height
- 22 in
- Width
- 12.6 in
- Depth
- 11.8 in
- Overall Height
- 22 in
- Overall Width
- 12 5/8 in
- Grain Size - Maximum
- 15 mm
- Overall Depth
- 11 3/4 in
- Fits Chest Size
- For Crushing Fibrous Substances Such As Paper And Vegetation
Details
- Item
- MF 10.1 Cutting Grinding Head
- Features
- For Crushing Fibrous Substances Such As Paper And Vegetation
- Weight
- 5.8 lb
Description
MF 10.1 Cutting Grinding Head, Max. Grain Size 15 mm, Height 22 in, Width 12.6 in, Depth 11.8 in, Weight 5.8 lb, Features For Crushing Fibrous Substances Such As Paper And Vegetation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.