Backboard Padding, Urethane, Gray
- Mfr # 413314
- Zoro # G3975982
product price:Â
$
508.99
/pk of 2, $254.50/ea
Free Shipping & Returns
Key Features
Color
Gray
Material
Urethane
Fits
72 in Glass Backboard
For Use With
72 in Glass Backboards
Includes
Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 413314
- Zoro #
- G3975982
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Channel Width
- 2 1/4 in
Details
- Item
- Backboard Padding
- Color
- Gray
- Material
- Urethane
- Fits
- 72 in Glass Backboard
- For Use With
- 72 in Glass Backboards
- Includes
- Mounting Hardware
- Meets
- NCAA Specifications
- Standards
- NCAA
- Includes Mounting Hardware
- Yes
- Mounting Hardware Included
- (8) Mounting Bolts
- Shell Material
- Urethane
- Wire Color
- Gray
- Compatible Product Type
- 72 in Glass Backboards
Description
Backboard Padding, Color Gray, Standards NCAA, Material Urethane, For Use With 72 in Glass Backboards, Channel Width 2 1/4 in, Includes Mounting Hardware, Includes Mounting Hardware Yes, Mounting Hardware Included (8) Mounting Bolts, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.