Shop IKA
See all product information
Create Account
Ic Basic Pro 12 C
- Mfr # 0010000467
- Zoro # G3976649
product price:Â
$
8,869.99
/ea
Free Shipping & Returns
Key Features
Voltage
230V AC
Pump Type
Pressure/Suction
Temp. Accuracy
+/-0.02 Degrees C
Max. Temp. (C)
250 Degrees C
Item - Circulators and Water Baths
Circulator and Water Bath
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0010000467
- Zoro #
- G3976649
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Width
- 11 1/4 in
- Chamber Height
- 11.5 in
- Overall Height
- 12 3/8 in
- Chamber Depth
- 5.3 in
- Chamber Width
- 3.1 in
- Overall Depth
- 11 1/2 in
- Interior Depth
- 5 1/4 in
- Interior Width
- 3 1/8 in
- Interior Height
- 11 1/2 in
Description
Circulator and Water Bath, Heated or Refrigerated Heated, Type - Circulators and Water Baths Immersion, Chamber Depth 5.3 in, Chamber Height 11.5 in, Chamber Width 3.1 in, Temp. Range (C) -20 Degrees to 250 Degrees , Temp. Range (F) -4 Degrees to 482 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.02 Degrees C, Chamber Material Stainless Steel, Standards DIN 12876, Voltage 230V AC, Display Digital, Flow Rate 31 lpm, Max. Temp. (C) 250 Degrees C, Overall Depth 11 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.