Hs 260 Basic

  • Mfr # 0003066601
  • Zoro # G3977534
product price: 
$
4,629.99
/ea
Free Shipping & Returns

Key Features

Special Features
Electronic Adjustment Of Speed And Timer, Led Display For Speed And Time Adjustment
Voltage
220 to 240/100 to 120V
Movement Type - Lab Shakers
Reciprocating
Overall Width
14 1/8 in
Hz
50/60
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0003066601
Zoro #
G3977534
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
14 1/8 in
Overall Depth
16 1/2 in
Overall Height
4 in
Fits Chest Size
Electronic Adjustment of Speed and Timer, LED Display

Details

Item
Reciprocal Shaker
Special Features
Electronic Adjustment Of Speed And Timer, Led Display For Speed And Time Adjustment
Voltage
220 to 240/100 to 120V
Movement Type - Lab Shakers
Reciprocating
Hz
50/60
Speed Range
0 to 300 rpm
Standards
DIN EN 60529
Item - Lab Shakers
Shaker
Load Capacity
16.53 lb
Number of Platforms
1
Watts
45 W
Operating Temp. Range
5 Degrees to 50 Degrees C
Movement Type
Reciprocal
Product Type
Reciprocating Shaker
Wattage
45 W
Weight
18 lb
Speed - Minimum
0 RPM
Operating Temperature - Minimum
5 Degrees C
Operating Temperature - Maximum
50 Degrees C
Frequency
50/60 Hz
Features
Electronic Adjustment of Speed and Timer, LED Display
IP Rating
IP21
Speed - Maximum
300 RPM

Description

Shaker, Reciprocating, Load Capacity 16.53 lb, Speed Range 0 to 300 rpm, Operating Temp. Range 5 Degrees to 50 Degrees C, Number of Platforms 1, Hz 50/60, Voltage 220 to 240/100 to 120V, Overall Depth 16 1/2 in, Overall Height 4 in, Overall Width 14 1/8 in

Ratings & reviews