Timer Controller, CountDown, CountUp, 100hr

  • Mfr # 5046
  • Zoro # G3979805
product price: 
$
33.15
/ea

Key Features

Max. Time Setting
99 hr 59 min 59 sec
Number of Channels
1
Includes
Clip, Magnet, Opening For Lanyard
Special Features
Loud 1 min Alarm or Silence Manually
Battery Type
Button Cell
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5046
Zoro #
G3979805
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1 1/2 in
Digital Display Height
3/8 in
Overall Depth
3/4 in
Overall Width
2 in
Fits Chest Size
Memory Recall

Details

Item
Digital Timer
Max. Time Setting
99 hr 59 min 59 sec
Number of Channels
1
Includes
Clip, Magnet, Opening For Lanyard
Special Features
Loud 1 min Alarm or Silence Manually
Battery Type
Button Cell
Display
1/3 in LCD
Alarm
Yes
Calibration Certificate Type
Traceable
Batteries Included
Yes
Alarm Type
Audible
Features
Memory Recall
Maximum Time Setting
99 hrs, 59 minutes, 59 seconds
Digital Display Screen Type
LCD
Accuracy
0.005%
Minimum Time Setting
1 sec
Clock Function Included
No
Number of Batteries Required
1
Weight
0.5 oz
Count Direction
Count Down, Count Up
Display Type
Digital

Description

Digital Timer, Features Memory Recall, Overall Depth 3/4 in, Overall Diameter Not Applicable, Overall Height 1 1/2 in, Overall Width 2 in, Digital Display Screen Type LCD, Alarm Type Audible, Display Type Digital, Maximum Time Setting 99 hrs, 59 minutes, 59 seconds, Minimum Time Setting 1 sec, Count Direction Count Down, Count Up, Number of Channels 1, Clock Function Included No, Calibration Certificate Type Traceable, Includes Clip, Magnet, Opening For Lanyard, Batteries Included Yes

Ratings & reviews