Solid Rubber Squeegee, 20in, Red, PK6
- Mfr # 3656705
- Zoro # G3980588
product price:Â
$
138.99
/pk of 6, $23.17/ea
Free Shipping & Returns
Key Features
Material
Thermoplastic Rubber
Application
Smooth Surfaces
Squeegee Frame Material
Polypropylene
Width
20 in
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3656705
- Zoro #
- G3980588
- UPC #
- 017183904339
- Country of Origin
- Belgium
- Item
- Squeegee
- Material
- Thermoplastic Rubber
- Application
- Smooth Surfaces
- Squeegee Frame Material
- Polypropylene
- Color
- Red
- Blade Material
- Thermoplastic Rubber
- Frame Material
- Polypropylene
- Blade Count
- 1
- Product Type
- Squeegee
Dimensions
- Width
- 20 in
- Blade Width
- 20 in
- Frame Width
- 1 in
Description
Squeegee, Blade Count 1, Blade Width 20 in, Product Type Squeegee, Application Smooth Surfaces, Color Red, Frame Material Polypropylene, Frame Width 1 in, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.