Variable Frequency Drive, Black/Gray

  • Mfr # 13E632
  • Zoro # G3984041
product price: 
$
426.99
/ea
Free Shipping & Returns

Key Features

Torque @ 1 Hz
100 %
Input Frequency
60/50 Hz
Max. Output Amps
3.6 A
Adjustable Deceleration Time
0.3 to 20 sec
Enclosure
Totally Enclosed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
13E632
Zoro #
G3984041
UPC #
190735117590
Country of Origin
Mexico

Dimensions

Width
5.51 in
Height
9.53 in
Depth
5.86 in
Overall Height
9 1/2 in
Overall Width
5 1/2 in
Overall Depth
5 7/8 in

Details

Torque @ 1 Hz
100 %
Input Frequency
60/50 Hz
Max. Output Amps
3.6 A
Adjustable Deceleration Time
0.3 to 20 sec
Enclosure
Totally Enclosed
Display Type
LED
Dynamic Braking
Injection Braking
With Line Contactor / No Line Contactor
No Line Contactor
With Bypass / No Bypass
No Bypass
For Use With
3-Phase Inverter Duty or TENV Motor
Key Pad Lockout
None
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Control Type
Built-In Keypad
Start/Stop Control
Manual
Standards
UL, CSA, CE
Output Voltage
230V AC
Input Phase AC
Single
Max. HP
1 hp
Input Voltage
115/230V AC
Starting Torque
200 %
Output Frequency Range
0 to 120 Hz
Output Phase AC
Three
Displays
LED Touch Screen
Control Method
Dial
Protection
Current Limit, Electronic Inrush Current Limit (EICL), MOV Input Transient Suppression, Nuisance Tripping, Overload, Overvoltage, Regeneration Protection, Ride Through, Short Circuit, Under voltage
Adjustable Acceleration Time
0.3 to 20 sec
Item
Variable Frequency Drive
Digital Readout
No
Accepts Input Control Signal
With Signal Isolator Option
Application
Actuators, Air Cleaners, Amusement Rides, and Sprayers, Ball Pitching Machines, Blowers, Boat Lifts, Bowling Alley Lane Cleaners, CNC, Conveyors, Door and Gate Openers, Drilling, Duct Cleaners, Dumbwaiters, Elevators and Hoists, Exercise Equipment, Fabric Processing, Fans, Feeders, Film Processing, Floor Cleaning, Food Processing, Garment Cutting, Grinding and Polishing, Hoppers, Horse Walkers, HV AC, Indexers, Irrigation, Laminating, Lift Station Pumps, Machine Tools, Medical, Milling, Mixers, Oven Conveyors, Packaging, Paint Blenders, Paper Handling, Portable Equipment Used with GFCIs, Pottery Wheels, Printing, Pumps, Range Hoods, Sandblasting, Saws, Sewing, Shakers, Stretch Wrap, Textile, Therapeutic Vibrators, Treadmills, Washing Machines, Wave Soldering, Web Processing, Wheelchair Lifts, Whole House V ACuums and Attic Fans, Winders and Unwinders, Wire Feeders, Wood and Metal Lathes and Cutters
Maximum Output Power
1 hp
Enclosure Rating
NEMA 4X
Color
Black/Gray
Maximum Output Current
3.6 A
Enclosure Material
Aluminum
NEMA Rating
NEMA 4X
Output Frequency - Maximum
0 Hz
Output Current - Maximum
3.6 A
Output Frequency - Minimum
120 Hz
Keypad Lockout
None
Input Phase
Single
Line Contactor Design
No Line Contactor
Bypass Design
No Bypass
Product Type
Variable Frequency Drive
Output Horsepower
1 hp
Output Phase
Three
Wire Color
Black/Gray

Description

Variable Frequency Drive, Input Voltage 115/230V AC, Input Phase AC Single, Input Frequency 60/50 Hz, Maximum Output Power 1 hp, Maximum Output Current 3.6 A, Output Voltage 230V AC, Output Phase AC Three, Output Frequency Range 0 to 120 Hz, Enclosure Rating NEMA 4X

Ratings & reviews