Shop COVIDIEN
See all product information
Create Account
Wall Mount Bracket, Steel, Silver
- Mfr # SLWB10028C
- Zoro # G3984601
product price:Â
$
56.69
/ea
Key Features
For Use With
3 gal Sharps Containers
Material
Steel
Length
6 in
Width
12 1/2 in
Height
11 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLWB10028C
- Zoro #
- G3984601
- UPC #
- -
- Country of Origin
- United States
- Item
- Wall Mount Bracket
- For Use With
- 3 gal Sharps Containers
- Material
- Steel
- Includes
- Locks
- Color
- Silver
- Industry Type
- Healthcare
- Compatible Container Capacity
- 3 gal
- Product Type
- Wall Mount Bracket
- Locking Type
- Locking Bracket
- Shell Material
- Steel
- Wire Color
- Silver
Dimensions
- Length
- 6 in
- Width
- 12 1/2 in
- Height
- 11 1/4 in
- Overall Width
- 12 1/2 in
- Overall Height
- 11 1/4 in
- Overall Length
- 6 in
- Wire Rope Length
- 6 in
Description
Wall Mount Bracket, Material Steel, Silver, Height 11 1/4 in, Width 12 1/2 in, Length 6 in, For Use With 3 gal Sharps Containers, Includes Locks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.