Shop EATON
See all product information
Create Account
LegendPlate, Lower, White/Blk, Rectangular
- Mfr # HT8SP23
- Zoro # G3989282
product price:Â
$
5.19
/ea
Key Features
Material
Plastic
Height
1.77 in
Width
1.77 in
Diameter
30 mm
Legend
Lower
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HT8SP23
- Zoro #
- G3989282
- UPC #
- 782113567280
- Country of Origin
- Dominican Republic
Dimensions
- Height
- 1.77 in
- Width
- 1.77 in
- Diameter
- 30 mm
- Operator Size
- 30 mm
- Size
- 30.5 mm
- Product Height
- .05 in
- Product Length/Depth
- 1 in
- Product Width
- 1.5 in
- Manufacturer Warranty Length
- 1 yr
- Compatible Panel Cutout Diameter
- 30 mm
- Overall Height
- 1 in
- Overall Width
- 1 1/2 in
Description
Legend Plate, Rectangular, Legend Lower, For Use With 30.5mm Pushbutton Operators and Indicating Lights, Legend/Background Color Black, Material Plastic, Height 1.77 in, Width 1.77 in, Diameter 30 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.