Shop DAY-BRITE CFI

Direct/Indirect 4000K LED

  • Mfr # 2EVG54L840-4-D-UNV-DIM
  • Zoro # G400404306

product price: 
$
208.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Lighting Technology
LED
Lighting Certification
DLC Qualified
Dimmable
Yes
Lumens
5,400 lm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2EVG54L840-4-D-UNV-DIM
Zoro #
G400404306
UPC #
784197049119
Country of Origin
Mexico

Dimensions

Nominal Size
2 ft x 4 ft
Overall Height
2 3/4 in
Overall Length
48 in
Overall Width
24 in
Nominal Length
4 ft
Nominal Width
2 ft
Manufacturers Warranty Length
5 yr
Wire Rope Length
48 in
Length
48 in

Details

Item
Recessed Troffer
Voltage
120 to 277V AC
Lighting Technology
LED
Lighting Certification
DLC Qualified
Dimmable
Yes
Lumens
5,400 lm
Color Temperature
4000 K
Color Rendering Index
80
Max. Fixture Wattage
55 W
For Bulb Base Type
54L
Fixture Ballast Type
No Ballast Required
Ballast Start Type
No Ballast
IP Rating
Not Rated
Warranty
5 yr
Lens Type
Opal Diffuser
Lumens per Watt
139 lm/W
Series
Evogrid
Overall Bulb Shape
54L
For Bulb Type
LED
Dimming Range
5%/1%
Light Technology
LED
Dimming Method
0 to 10V
Housing Material
Plastic
Emergency Battery Backup
No
Rated Life
50,000 hr
Finish
Luminaire
Housing Color
White
Standards
CSA, UL
Lens Shape
Straight Square
Ballast Type
No Ballast Required
Sensor Type
No Sensor
LED Replacement For
(4) Lamp T8
Light Output
5,400 lm
Mounting Style
Grid
Maximum Fixture Wattage
45 W
Bulb Included
Integrated LED

Description

2 ft x 4 ft, Lens Shape Straight Square, 4000K, 5,400 lm, 139 lm/W, LED, LED Replacement For (4) Lamp T8, Bulb Included Integrated LED, For Bulb Type LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 55 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DLC Qualified, Dimmable Yes, Emergency Battery Backup No, Series Evogrid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.