Shop CABLOFIL
See all product information
Create Account
Universal Bracket, 20
- Mfr # FASUCB500PG
- Zoro # G400422409
product price:Â
$
28.89
/ea
Key Features
Material
Steel
Height
5 3/8 in
Length
21 1/16 in
For Use With
Cablofil 20 in Width Mesh Tray, Trays
Width
1 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FASUCB500PG
- Zoro #
- G400422409
- UPC #
- 800388003293
- Country of Origin
- France
Dimensions
- Height
- 5 3/8 in
- Length
- 21 1/16 in
- Width
- 1 5/8 in
- For Tray Width
- 20 in
Details
- Material
- Steel
- Item
- Universal Bracket
- For Use With
- Cablofil 20 in Width Mesh Tray, Trays
- Finish
- Galvanized
- Number of Pieces
- 1
- Shell Material
- Steel
Description
Universal Bracket, For Use With Cablofil 20 in Width Mesh Tray, Trays, Finish Galvanized, Material Steel, Height 5 3/8 in, Length 21 1/16 in, Width 1 5/8 in, For Tray Width 20 in, Number of Pieces 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.