Module Asm-Wsw Sys
- Mfr # 84241847
- Zoro # G400629624
product price:Â
$
49.39
/ea
Key Features
Includes
Motor
Material
Steel
Width
6.8 in
Height
5.5 in
Weight
6.35 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 84241847
- Zoro #
- G400629624
- UPC #
- 808709656302
- Country of Origin
- Unknown
Dimensions
- Width
- 6.8 in
- Height
- 5.5 in
- Length
- 25.1 in
- Wiper Arm Pivot Point Diameter
- 0.54 in
Details
- Includes
- Motor
- Material
- Steel
- Weight
- 6.35 lb
- Mounting Style
- Bolt On
- Fit Type
- Specific
- Linkage Type
- Frame
- Grade Type
- Standard
- Configuration
- One Piece
- Driver Type
- Electrical
- Item
- Windshield Wiper System Module
- Bushing Material
- Rubber
Description
Module Asm-Wsw Sys
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.