Shelf Assembly, 4 ft H
- Mfr # 871807
- Zoro # G4009638
product price:Â
$
279.99
/ea
Free Shipping & Returns
Key Features
For Use With
Freezers, Refrigerators
Fits Brand
True
For Use With Mfr. Model Number
GDIM-72NT,GDM-03,GDM-35F,GDM-43F,GDM-49F,GDM-49F-HC-LD,GDM-72F-HC-LD,T-35,T-35-HC,T-35F,T-35G,T-43,T-43-HC,T-43F,T-49,T-49-2-G-2,T-49-4,T-49-4PT,T-49-HC,T-49F,T-49F-4,T-49FG,T-49FZ,T-49G,T-49G-4,T-49G-PT,T-49G-RL,T-49MHC,T-49PT,T-49RL,T-72,T-72-3-G-3,T-72-6,T-72F,T-72F-6,T-72FG,T-72FZ,T-72G,T-72G-6,TC-49,TC-49G,TC-72,TC-72G,TS-43
Product Type
Shelf Assembly
Overall Height
4 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 871807
- Zoro #
- G4009638
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 4 ft
Details
- For Use With
- Freezers, Refrigerators
- Fits Brand
- True
- Item
- Shelf Assembly
- For Use With Mfr. Model Number
- GDIM-72NT,GDM-03,GDM-35F,GDM-43F,GDM-49F,GDM-49F-HC-LD,GDM-72F-HC-LD,T-35,T-35-HC,T-35F,T-35G,T-43,T-43-HC,T-43F,T-49,T-49-2-G-2,T-49-4,T-49-4PT,T-49-HC,T-49F,T-49F-4,T-49FG,T-49FZ,T-49G,T-49G-4,T-49G-PT,T-49G-RL,T-49MHC,T-49PT,T-49RL,T-72,T-72-3-G-3,T-72-6,T-72F,T-72F-6,T-72FG,T-72FZ,T-72G,T-72G-6,TC-49,TC-49G,TC-72,TC-72G,TS-43
- Product Type
- Shelf Assembly
- Compatible with Manufacturer Model Number
- GDIM-72NT,GDM-03,GDM-35F,GDM-43F,GDM-49F,GDM-49F-HC-LD,GDM-72F-HC-LD,T-35,T-35-HC,T-35F,T-35G,T-43,T-43-HC,T-43F,T-49,T-49-2-G-2,T-49-4,T-49-4PT,T-49-HC,T-49F,T-49F-4,T-49FG,T-49FZ,T-49G,T-49G-4,T-49G-PT,T-49G-RL,T-49MHC,T-49PT,T-49RL,T-72,T-72-3-G-3,T-72-6,T-72F,T-72F-6,T-72FG,T-72FZ,T-72G,T-72G-6,TC-49,TC-49G,TC-72,TC-72G,TS-43
- Compatible Manufacturer Model Number
- GDIM-72NT,GDM-03,GDM-35F,GDM-43F,GDM-49F,GDM-49F-HC-LD,GDM-72F-HC-LD,T-35,T-35-HC,T-35F,T-35G,T-43,T-43-HC,T-43F,T-49,T-49-2-G-2,T-49-4,T-49-4PT,T-49-HC,T-49F,T-49F-4,T-49FG,T-49FZ,T-49G,T-49G-4,T-49G-PT,T-49G-RL,T-49MHC,T-49PT,T-49RL,T-72,T-72-3-G-3,T-72-6,T-72F,T-72F-6,T-72FG,T-72FZ,T-72G,T-72G-6,TC-49,TC-49G,TC-72,TC-72G,TS-43
- Compatible with Manufacturer Model No.
- GDIM-72NT,GDM-03,GDM-35F,GDM-43F,GDM-49F,GDM-49F-HC-LD,GDM-72F-HC-LD,T-35,T-35-HC,T-35F,T-35G,T-43,T-43-HC,T-43F,T-49,T-49-2-G-2,T-49-4,T-49-4PT,T-49-HC,T-49F,T-49F-4,T-49FG,T-49FZ,T-49G,T-49G-4,T-49G-PT,T-49G-RL,T-49MHC,T-49PT,T-49RL,T-72,T-72-3-G-3,T-72-6,T-72F,T-72F-6,T-72FG,T-72FZ,T-72G,T-72G-6,TC-49,TC-49G,TC-72,TC-72G,TS-43
- Compatible with Mfr. Model No.
- GDIM-72NT,GDM-03,GDM-35F,GDM-43F,GDM-49F,GDM-49F-HC-LD,GDM-72F-HC-LD,T-35,T-35-HC,T-35F,T-35G,T-43,T-43-HC,T-43F,T-49,T-49-2-G-2,T-49-4,T-49-4PT,T-49-HC,T-49F,T-49F-4,T-49FG,T-49FZ,T-49G,T-49G-4,T-49G-PT,T-49G-RL,T-49MHC,T-49PT,T-49RL,T-72,T-72-3-G-3,T-72-6,T-72F,T-72F-6,T-72FG,T-72FZ,T-72G,T-72G-6,TC-49,TC-49G,TC-72,TC-72G,TS-43
- For Use with Mfr Model Number
- GDIM-72NT,GDM-03,GDM-35F,GDM-43F,GDM-49F,GDM-49F-HC-LD,GDM-72F-HC-LD,T-35,T-35-HC,T-35F,T-35G,T-43,T-43-HC,T-43F,T-49,T-49-2-G-2,T-49-4,T-49-4PT,T-49-HC,T-49F,T-49F-4,T-49FG,T-49FZ,T-49G,T-49G-4,T-49G-PT,T-49G-RL,T-49MHC,T-49PT,T-49RL,T-72,T-72-3-G-3,T-72-6,T-72F,T-72F-6,T-72FG,T-72FZ,T-72G,T-72G-6,TC-49,TC-49G,TC-72,TC-72G,TS-43
- Compatible Manufacturer Part Number
- GDIM-72NT,GDM-03,GDM-35F,GDM-43F,GDM-49F,GDM-49F-HC-LD,GDM-72F-HC-LD,T-35,T-35-HC,T-35F,T-35G,T-43,T-43-HC,T-43F,T-49,T-49-2-G-2,T-49-4,T-49-4PT,T-49-HC,T-49F,T-49F-4,T-49FG,T-49FZ,T-49G,T-49G-4,T-49G-PT,T-49G-RL,T-49MHC,T-49PT,T-49RL,T-72,T-72-3-G-3,T-72-6,T-72F,T-72F-6,T-72FG,T-72FZ,T-72G,T-72G-6,TC-49,TC-49G,TC-72,TC-72G,TS-43
- Compatible Pump Manufacturer Part Number
- GDIM-72NT,GDM-03,GDM-35F,GDM-43F,GDM-49F,GDM-49F-HC-LD,GDM-72F-HC-LD,T-35,T-35-HC,T-35F,T-35G,T-43,T-43-HC,T-43F,T-49,T-49-2-G-2,T-49-4,T-49-4PT,T-49-HC,T-49F,T-49F-4,T-49FG,T-49FZ,T-49G,T-49G-4,T-49G-PT,T-49G-RL,T-49MHC,T-49PT,T-49RL,T-72,T-72-3-G-3,T-72-6,T-72F,T-72F-6,T-72FG,T-72FZ,T-72G,T-72G-6,TC-49,TC-49G,TC-72,TC-72G,TS-43
- Compatible Mfr. Model Number
- GDIM-72NT,GDM-03,GDM-35F,GDM-43F,GDM-49F,GDM-49F-HC-LD,GDM-72F-HC-LD,T-35,T-35-HC,T-35F,T-35G,T-43,T-43-HC,T-43F,T-49,T-49-2-G-2,T-49-4,T-49-4PT,T-49-HC,T-49F,T-49F-4,T-49FG,T-49FZ,T-49G,T-49G-4,T-49G-PT,T-49G-RL,T-49MHC,T-49PT,T-49RL,T-72,T-72-3-G-3,T-72-6,T-72F,T-72F-6,T-72FG,T-72FZ,T-72G,T-72G-6,TC-49,TC-49G,TC-72,TC-72G,TS-43
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Compatible Product Type
- Freezers, Refrigerators
Description
Shelf Assembly, Compatible with Manufacturer Model Number GDIM-72NT, GDM-03, GDM-35F, GDM-43F, GDM-49F, GDM-49F-HC-LD, GDM-72F-HC-LD, T-35, T-35-HC, T-35F, T-35G, T-43, T-43-HC, T-43F, T-49, T-49-2-G-2, T-49-4, T-49-4PT, T-49-HC, T-49F, T-49F-4, T-49FG, T-49FZ, T-49G, T-49G-4, T-49G-PT, T-49G-RL, T-49MHC, T-49PT, T-49RL, T-72, T-72-3-G-3, T-72-6, T-72F, T-72F-6, T-72FG, T-72FZ, T-72G, T-72G-6, TC-49, TC-49G, TC-72, TC-72G, TS-43, For Use With Freezers, Refrigerators, Overall Height 4 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.