Solid Threshold Ramp, 600 lb Load Cap.
- Mfr # SSTP2432
- Zoro # G401050205
product price:Â
$
135.00
/ea
Free Shipping & Returns
Key Features
Extended Length
24 in
Overall Width
32 in
Overall Length
2 ft
Load Capacity
600 lb
Usable Width
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSTP2432
- Zoro #
- G401050205
- UPC #
- 847821018810
- Country of Origin
- China
- Item
- Threshold Ramp
- Load Capacity
- 600 lb
- Color
- Black, Silver
- Includes
- Pre-Drilled Holes for Optional Permanent Mounting
- Material
- Aluminum
- Maximum Rise
- 4 in
- Product Type
- Threshold Ramp
- Surface Tread Type
- Coated Grit
- Load Capacity - Maximum
- 600 lb
- Shell Material
- Aluminum
- Wire Color
- Black, Silver
- Traction Material
- Aluminum
Dimensions
- Extended Length
- 24 in
- Overall Width
- 32 in
- Overall Length
- 2 ft
- Usable Width
- 32 in
- Service Height - Maximum
- 4 in
- Wire Rope Length
- 2 ft
- Length
- 2 ft
Description
Solid Threshold Ramp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.