Wall Switch

  • Mfr # 82W
  • Zoro # G401109217
product price: 
$
58.99
/ea

Key Features

Color
White
Standards
ASHRAE 62.2
Height
4.125 in.
Voltage
120V
Features
Decorator Style Design With Settings Behind Concealed Door - Blends in Seamlessly With Existing Switches, Led "On" Indicator Light and Manual Operation Mode, Manual Operation Mode for Ultimate User Control
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
82W
Zoro #
G401109217
UPC #
026715258130
Country of Origin
China

Dimensions

Height
4.125 in.
Width
1 3/4 in
Length
1.75 in.
Overall Width
1 3/4 in

Details

Item
Wall Switch
Color
White
Standards
ASHRAE 62.2
Voltage
120V
Features
Decorator Style Design With Settings Behind Concealed Door - Blends in Seamlessly With Existing Switches, Led "On" Indicator Light and Manual Operation Mode, Manual Operation Mode for Ultimate User Control
Type
Humidity Sensing Control
For Use With
Bathroom Exhaust Fan
Fan Accessory Color
White
Fits Brand
Universal
Product Type
Humidity Controller
UL Listed
Yes
Primary Color
White
Automatic Shut-Off
Yes
Compatible Product Type
Ventilation Fan
Input Voltage
120V AC
Full Load Current
9 A
Current Rating
9 A
Humidity Differential
80 %
Housing Color
White
Humidity Settings
80 %
Control Range
20 %
Humidity Setting - Minimum
20 %
Wire Color
White

Description

Wall Switch, Product Type Humidity Controller, Control Range 20 Percent, Humidity Differential 80 Percent, Input Voltage 120V AC, Current Rating 9 A, Mounting Location Wall Mount, Overall Width 1 3/4 in, Housing Color White, Full Load Current 9 A, Color White, Compatible Product Type Ventilation Fan, Standards ASHRAE 62.2

Ratings & reviews