Drier, Copper, 4-1/2 in H
- Mfr # 925928
- Zoro # G4011616
product price:Â
$
98.15
/ea
Key Features
For Use With
Refrigerators
Material
Copper
Fits Brand
True
For Use With Mfr. Model Number
G4SM-23,TUR-15-OG-A,TUR-15-OP-A,TUR-15-SG-A,TUR-15-SS-A,TUR-15BD-OP-A,TUR-15BD-SS-A,TUR-24,TUR-24-OG-A,TUR-24-OP-A,TUR-24-SG-A,TUR-24-SS-A,TUR-24BD-OP-A,TUR-24BD-SS-A,TUR-24D,TUR-24D-OP,TUR-24D-OP-A,TUR-24D-SS-A,TUR-24DD-OP-A,TUR-24DD-SS-A,TUR-24G,TUR-24G-OPG,TUR-24OP,TVM-400,TWC-24-OG-A,TWC-24-OP-A,TWC-24-OPG,TWC-24-SG-A,TWC-24DZ-OG-A,TWC-24DZ-OP-A,TWC-24DZ-SG-A,TWC-24OP,TWT-93,TWT-93D-2,TWT-93D-4,TWT-93D-6
Product Type
Drier
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 925928
- Zoro #
- G4011616
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 4 1/2 in
Details
- For Use With
- Refrigerators
- Material
- Copper
- Fits Brand
- True
- Item
- Drier
- For Use With Mfr. Model Number
- G4SM-23,TUR-15-OG-A,TUR-15-OP-A,TUR-15-SG-A,TUR-15-SS-A,TUR-15BD-OP-A,TUR-15BD-SS-A,TUR-24,TUR-24-OG-A,TUR-24-OP-A,TUR-24-SG-A,TUR-24-SS-A,TUR-24BD-OP-A,TUR-24BD-SS-A,TUR-24D,TUR-24D-OP,TUR-24D-OP-A,TUR-24D-SS-A,TUR-24DD-OP-A,TUR-24DD-SS-A,TUR-24G,TUR-24G-OPG,TUR-24OP,TVM-400,TWC-24-OG-A,TWC-24-OP-A,TWC-24-OPG,TWC-24-SG-A,TWC-24DZ-OG-A,TWC-24DZ-OP-A,TWC-24DZ-SG-A,TWC-24OP,TWT-93,TWT-93D-2,TWT-93D-4,TWT-93D-6
- Product Type
- Drier
- Shell Material
- Copper
Description
Drier
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.