Shop TRIPLETT
See all product information
Create Account
Data Cable
- Mfr # CAT5-1000BL
- Zoro # G401209580
product price:Â
$
310.99
/ea
Free Shipping & Returns
Key Features
Cable Length
1,000 ft
Jacket Color
Blue
Shielded
Shielded
Category - Data Cable
5E
Total Number of Conductors - Data Cable
8 (4 Pair)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CAT5-1000BL
- Zoro #
- G401209580
- UPC #
- 614395031558
- Country of Origin
- China
Dimensions
- Cable Length
- 1,000 ft
- Spool Length
- 1,000 ft
- Conductor Size - Data Cable
- 24 AWG
- Outside Diameter
- 5 1/4 in
Details
- Item
- Data Cable
- Jacket Color
- Blue
- Shielded
- Shielded
- Category - Data Cable
- 5E
- Total Number of Conductors - Data Cable
- 8 (4 Pair)
- Insulation Material
- HDPE
- Item - Data Cable
- Category Cable
- Fire Rating - Data Cable
- Commercial
- Jacket Material
- PVC
- Standards
- IEC 11801, ISO, RoHS Compliant Directive (2011/65/EU), TIA/EIA 568-B.2, UL Listed
- Number of Conductors
- 8
- Package Type - Data Cable
- Spool Box
- Fire Rating
- Commercial
- Number of Pairs
- 4
- Maximum Voltage Rating
- 30 V
- Conductor Gauge
- 24 AWG
- Performance Category
- 6A
- Maximum Operating Temperature
- 158 Degrees F
Description
Data Cable, Cable Length 1,000 ft, Conductor Gauge 24 AWG, Fire Rating Commercial, Jacket Color Blue, Jacket Material PVC, Outside Diameter 5 1/4 in, Performance Category 6A, Shielded Shielded, Number of Conductors 8, Number of Pairs 4, Standards IEC 11801, ISO, RoHS Compliant Directive (2011/65/EU), TIA/EIA 568-B.2, UL Listed, Insulation Material HDPE, Maximum Operating Temperature 158 Degrees F, Maximum Voltage Rating 30 V
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.