Clamp
- Mfr # P33072
- Zoro # G401212696
product price:Â
$
20.59
/ea
Key Features
Material
Stainless Steel
Manufacturers Warranty Length
2 yr
For Use With
61KW01, 61KW02, 61KW03
Includes
Screws
Clamp Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P33072
- Zoro #
- G401212696
- UPC #
- -
- Country of Origin
- China
- Material
- Stainless Steel
- For Use With
- 61KW01, 61KW02, 61KW03
- Item
- Clamp
- Includes
- Screws
- Clamp Material
- Stainless Steel
- Product Type
- Shaker Flask Clamp
- Compatible Product Type
- Universal Platform
- Includes Mounting Hardware
- Mounting Hardware Included
- Base Material
- Stainless Steel
- Maximum Capacity
- 50 mL
- Compatible with Manufacturer Model Number
- BS1511U, BS1512U, BS1513U, OS1511U, OS1512U, OS1513U
Dimensions
- Manufacturers Warranty Length
- 2 yr
Description
Material Stainless Steel, Includes Screws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.