Basic Sight Words Flash Cards
- Mfr # 3910
- Zoro # G401243348
product price:Â
$
7.39
/ea
Sold in multiples of 2 for
$14.78
Key Features
Recommended Age
6-9 years
Recommended Grade
Grade 1-3
Includes
102 cards
Color
Red, White, Black
Material
Card Stock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3910
- Zoro #
- G401243348
- UPC #
- 44222124748
- Country of Origin
- China
Details
- Recommended Age
- 6-9 years
- Recommended Grade
- Grade 1-3
- Includes
- 102 cards
- Color
- Red, White, Black
- Material
- Card Stock
Description
Carson Dellosa's present an easy fun way kids to practice essential skills.
This 102-card set includes more than 100 sight words also includes a bonus game card additional learning fun. Each card has a rounded corner fast easy flipping.
Flash cards allow kids to develop critical thinking, decision-making, turn-taking, other skills while allowing them to learn a fun, hands-on way.
This 102-card set includes more than 100 sight words also includes a bonus game card additional learning fun. Each card has a rounded corner fast easy flipping.
Flash cards allow kids to develop critical thinking, decision-making, turn-taking, other skills while allowing them to learn a fun, hands-on way.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.