Shop LINCOLN INDUSTRIAL
See all product information
Create Account
Fuse, For Ovens/Ranges
- Mfr # 369013
- Zoro # G4013025
product price:Â
$
8.79
/ea
Key Features
Length
1.3 in
Fits Brand
Lincoln
For Use With Mfr. Model Number
1100,1101,1102,1103,1104,1105,1106,1116,1117,1134,1135,1136,1150,1152,1153,1154,1155,1156,1157,1158,1474,1475,1476,1480,1556,1600,1600-000-A,1600-00Z-U-K,1601,1601-000-A,1601-00Z-U-K,1621-000-EA,1621-00Z-E-K,1622,1628,1628-000-A,1628-00Z-E-K,1629,1629-000-A,1629-00Z-E-K,1633-000-EA,1633-00Z-E-K,1634-000-EA,1634-00Z-E-K,1646,1647,1650,1651,1652
For Use With
Impinger Conveyor Oven, Impinger Electric Low Profile Advantage Digital Series, Impinger II Conveyor Ovens, Impinger Low Profile Advantage Digital Series, Impinger Low Profile Gas Advantage Digital Series
Product Type
Fuse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 369013
- Zoro #
- G4013025
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 1.3 in
Details
- Item
- Midget Fuse
- Fits Brand
- Lincoln
- For Use With Mfr. Model Number
- 1100,1101,1102,1103,1104,1105,1106,1116,1117,1134,1135,1136,1150,1152,1153,1154,1155,1156,1157,1158,1474,1475,1476,1480,1556,1600,1600-000-A,1600-00Z-U-K,1601,1601-000-A,1601-00Z-U-K,1621-000-EA,1621-00Z-E-K,1622,1628,1628-000-A,1628-00Z-E-K,1629,1629-000-A,1629-00Z-E-K,1633-000-EA,1633-00Z-E-K,1634-000-EA,1634-00Z-E-K,1646,1647,1650,1651,1652
- For Use With
- Impinger Conveyor Oven, Impinger Electric Low Profile Advantage Digital Series, Impinger II Conveyor Ovens, Impinger Low Profile Advantage Digital Series, Impinger Low Profile Gas Advantage Digital Series
- Product Type
- Fuse
- Compatible with Manufacturer Model Number
- 1000,1001,1004,1005,1022,1023,1040,1041,1100,1101,1102,1103,1104,1105,1106,1116,1117,1134,1135,1136,1150,1152,1153,1154,1155,1156,1157,1158,1200,1201,1202,1203,1204,1205,1240,1241,1474,1475,1476,1480,1556,1600,1600-000-A,1600-00Z-U-K,1601,1601-000-A,1601-00Z-U-K,1621-000-EA,1621-00Z-E-K,1622,1628,1628-000-A,1628-00Z-E-K,1629,1629-000-A,1629-00Z-E-K,1633-000-EA,1633-00Z-E-K,1634-000-EA,1634-00Z-E-K,1646,1647,1650,1651,1652
- For Use with Mfr Model Number
- 1000,1001,1004,1005,1022,1023,1040,1041,1100,1101,1102,1103,1104,1105,1106,1116,1117,1134,1135,1136,1150,1152,1153,1154,1155,1156,1157,1158,1200,1201,1202,1203,1204,1205,1240,1241,1474,1475,1476,1480,1556,1600,1600-000-A,1600-00Z-U-K,1601,1601-000-A,1601-00Z-U-K,1621-000-EA,1621-00Z-E-K,1622,1628,1628-000-A,1628-00Z-E-K,1629,1629-000-A,1629-00Z-E-K,1633-000-EA,1633-00Z-E-K,1634-000-EA,1634-00Z-E-K,1646,1647,1650,1651,1652
- Compatible Manufacturer Part Number
- 1000,1001,1004,1005,1022,1023,1040,1041,1100,1101,1102,1103,1104,1105,1106,1116,1117,1134,1135,1136,1150,1152,1153,1154,1155,1156,1157,1158,1200,1201,1202,1203,1204,1205,1240,1241,1474,1475,1476,1480,1556,1600,1600-000-A,1600-00Z-U-K,1601,1601-000-A,1601-00Z-U-K,1621-000-EA,1621-00Z-E-K,1622,1628,1628-000-A,1628-00Z-E-K,1629,1629-000-A,1629-00Z-E-K,1633-000-EA,1633-00Z-E-K,1634-000-EA,1634-00Z-E-K,1646,1647,1650,1651,1652
- Compatible with Mfr. Model No.
- 1000,1001,1004,1005,1022,1023,1040,1041,1100,1101,1102,1103,1104,1105,1106,1116,1117,1134,1135,1136,1150,1152,1153,1154,1155,1156,1157,1158,1200,1201,1202,1203,1204,1205,1240,1241,1474,1475,1476,1480,1556,1600,1600-000-A,1600-00Z-U-K,1601,1601-000-A,1601-00Z-U-K,1621-000-EA,1621-00Z-E-K,1622,1628,1628-000-A,1628-00Z-E-K,1629,1629-000-A,1629-00Z-E-K,1633-000-EA,1633-00Z-E-K,1634-000-EA,1634-00Z-E-K,1646,1647,1650,1651,1652
- Compatible Manufacturer Model Number
- 1000,1001,1004,1005,1022,1023,1040,1041,1100,1101,1102,1103,1104,1105,1106,1116,1117,1134,1135,1136,1150,1152,1153,1154,1155,1156,1157,1158,1200,1201,1202,1203,1204,1205,1240,1241,1474,1475,1476,1480,1556,1600,1600-000-A,1600-00Z-U-K,1601,1601-000-A,1601-00Z-U-K,1621-000-EA,1621-00Z-E-K,1622,1628,1628-000-A,1628-00Z-E-K,1629,1629-000-A,1629-00Z-E-K,1633-000-EA,1633-00Z-E-K,1634-000-EA,1634-00Z-E-K,1646,1647,1650,1651,1652
- Compatible with Manufacturer Model No.
- 1000,1001,1004,1005,1022,1023,1040,1041,1100,1101,1102,1103,1104,1105,1106,1116,1117,1134,1135,1136,1150,1152,1153,1154,1155,1156,1157,1158,1200,1201,1202,1203,1204,1205,1240,1241,1474,1475,1476,1480,1556,1600,1600-000-A,1600-00Z-U-K,1601,1601-000-A,1601-00Z-U-K,1621-000-EA,1621-00Z-E-K,1622,1628,1628-000-A,1628-00Z-E-K,1629,1629-000-A,1629-00Z-E-K,1633-000-EA,1633-00Z-E-K,1634-000-EA,1634-00Z-E-K,1646,1647,1650,1651,1652
- Compatible Pump Manufacturer Part Number
- 1000,1001,1004,1005,1022,1023,1040,1041,1100,1101,1102,1103,1104,1105,1106,1116,1117,1134,1135,1136,1150,1152,1153,1154,1155,1156,1157,1158,1200,1201,1202,1203,1204,1205,1240,1241,1474,1475,1476,1480,1556,1600,1600-000-A,1600-00Z-U-K,1601,1601-000-A,1601-00Z-U-K,1621-000-EA,1621-00Z-E-K,1622,1628,1628-000-A,1628-00Z-E-K,1629,1629-000-A,1629-00Z-E-K,1633-000-EA,1633-00Z-E-K,1634-000-EA,1634-00Z-E-K,1646,1647,1650,1651,1652
- Compatible Mfr. Model Number
- 1000,1001,1004,1005,1022,1023,1040,1041,1100,1101,1102,1103,1104,1105,1106,1116,1117,1134,1135,1136,1150,1152,1153,1154,1155,1156,1157,1158,1200,1201,1202,1203,1204,1205,1240,1241,1474,1475,1476,1480,1556,1600,1600-000-A,1600-00Z-U-K,1601,1601-000-A,1601-00Z-U-K,1621-000-EA,1621-00Z-E-K,1622,1628,1628-000-A,1628-00Z-E-K,1629,1629-000-A,1629-00Z-E-K,1633-000-EA,1633-00Z-E-K,1634-000-EA,1634-00Z-E-K,1646,1647,1650,1651,1652
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Compatible Product Type
- Impinger Conveyor Oven, Impinger Electric Low Profile Advantage Digital Series, Impinger II Conveyor Ovens, Impinger Low Profile Advantage Digital Series, Impinger Low Profile Gas Advantage Digital Series
Description
Fuse, Burner Size Included Not Applicable, For Use With Impinger Conveyor Oven, Impinger Electric Low Profile Advantage Digital Series, Impinger II Conveyor Ovens, Impinger Low Profile Advantage Digital Series, Impinger Low Profile Gas Advantage Digital Series, Product Type Fuse, Color Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.