Shop SUPCO

Flame Sensor, 45 Deg Offset, Fixed Bracket

  • Mfr # FLS014
  • Zoro # G4016008

product price: 
$
12.49
/ea

Key Features

Probe Length (In.)
3 in
Height (In.)
1/2 in
For Use With
Flame Sensor, For Mfr. No. LH33ZS004
Width (In.)
6 1/4 in
Igniter Warm-Up Time (Sec.)
17 sec
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FLS014
Zoro #
G4016008
UPC #
687152240838
Country of Origin
China

Dimensions

Probe Length (In.)
3 in
Height (In.)
1/2 in
Width (In.)
6 1/4 in
Depth (In.)
7/8 in
Overall Length
4 in
Overall Depth
7/8 in
Probe Length
3 in
Lead Length
3 in
Overall Height
1/2 in
Wire Rope Length
4 in
Length
4 in

Details

Item
Flame Sensor
For Use With
Flame Sensor, For Mfr. No. LH33ZS004
Igniter Warm-Up Time (Sec.)
17 sec
Gas Type
LP/NG
Bracket
Fixed
Electrical Connections
1/4 in Quick Connect
Type
Hot Surface Ignition
Product Type
Flame Sensor
Warm-Up Time
17 sec
Probe Mounting Type
Stud Mount
Maximum Rod Temperature
1,800 Degrees F
Element Material
Kanthal
Replacement Type
Universal
Compatible Ignition System Type
Direct Spark Ignition
Application
HVAC
Bracket Type
Fixed
Compatible with Manufacturer Model Number
LH33WZ511, LH33WZ515, LH33ZS00, LH680012, LH680014
Compatible with Series
LH Series
Flame Sensor Type
Hot Surface Ignition Flame Sensor
Compatible with Brand
Carrier
Probe Tip Angle
45 Degrees Offset
For Fuel Type
LP, Natural Gas
Electrical Connection Type
Hardwired
Compatible Manufacturer Part Number
LH33WZ511, LH33WZ515, LH33ZS00, LH680012, LH680014
Compatible Manufacturer Model Number
LH33WZ511, LH33WZ515, LH33ZS00, LH680012, LH680014
For Use With Mfr. Model Number
LH33WZ511, LH33WZ515, LH33ZS00, LH680012, LH680014
Compatible with Manufacturer Model No.
LH33WZ511, LH33WZ515, LH33ZS00, LH680012, LH680014
Compatible with Mfr. Model No.
LH33WZ511, LH33WZ515, LH33ZS00, LH680012, LH680014
For Use with Mfr Model Number
LH33WZ511, LH33WZ515, LH33ZS00, LH680012, LH680014
Compatible Pump Manufacturer Part Number
LH33WZ511, LH33WZ515, LH33ZS00, LH680012, LH680014
Compatible Mfr. Model Number
LH33WZ511, LH33WZ515, LH33ZS00, LH680012, LH680014
For Manufacturer Part Number
LH33WZ511, LH33WZ515, LH33ZS00, LH680012, LH680014
Compatible with Mfr. Model Number
LH33WZ511, LH33WZ515, LH33ZS00, LH680012, LH680014

Description

Flame Sensor, Replacement Type Universal, Compatible Ignition System Type Direct Spark Ignition, Bracket Type Fixed, Probe Tip Angle 45 Degrees Offset, Probe Length 3 in, Probe Mounting Type Stud Mount, Lead Length 3 in, Electrical Connection Type Hardwired, Compatible with Series LH Series, Compatible with Brand Carrier, Compatible with Manufacturer Model Number LH33WZ511, LH33WZ515, LH33ZS00, LH680012, LH680014, Maximum Rod Temperature 1,800 Degrees F, Product Type Flame Sensor

Ratings & reviews