Shop PET ADOBE
See all product information
Create Account
Cozy Cave Enclosed Cube Pet Bed - Light Coffee
- Mfr # 683765JAT
- Zoro # G401776662
product price:Â
$
16.45
/ea
Key Features
Length
13
Width
13.5
Height
12.25
Weight
0.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 683765JAT
- Zoro #
- G401776662
- UPC #
- 194189539656
- Country of Origin
- China
- Weight
- 0.95
Dimensions
- Length
- 13
- Width
- 13.5
- Height
- 12.25
Description
Provide dogs and cats with a safe space for rest and relaxation by giving pets this Pet Adobe Cozy Cave Enclosed Pet Bed. This soft-sided cuddle cube features a removable insert pillow for plush comfort and easy cleaning, and the pillow reverses for improved durability over time. Construction from light coffee microfiber suede and flocked fabric lets this enclosed square bed complement most furnishings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.