Shop VESTIL
See all product information
Create Account
PORTABLE STACKABLE STORAGE RACK 6,000 CAP. PAIR
- Mfr # U-RACK-US6-BU
- Zoro # G401795229
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Depth
4.625 in
Height
20 in
Material
Steel
Load Capacity
6,000 lb
Finish
Powder Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U-RACK-US6-BU
- Zoro #
- G401795229
- UPC #
- 691215344517
- Country of Origin
- United States
- Material
- Steel
- Load Capacity
- 6,000 lb
- Finish
- Powder Coat
- Item
- Portable Stackable Storage Rack
- Features
- Great for temporary locations. Able to be stacked to utilize space. Simple set up for immediate use. Welded steel construction for years of dependable service
Dimensions
- Depth
- 4.625 in
- Height
- 20 in
- Width
- 25.5
- Overall Width
- 25.5
- Size
- 4.625 x 25.5 x 20
Description
When items need to be stored in the interim, a portable stackable storage rack is a great option. With a simple set the racks can be up and in position very quickly. A strong steel design with a large capacity enables large amounts of product to be stored. Units are stackable to minimize the amount of floor space being utilized. The powdercoat finish not only adds baked in toughness, but also limits scuffs and abrasions during storage.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.