Folder, Classf, 3Div, 3Ex, Gn Pk
- Mfr # SMD14097
- Zoro # G401823045
product price:Â
$
109.99
/pk of 10, $11.00/ea
Free Shipping & Returns
Key Features
Number of Dividers
3
Tab Type
Top
Thickness
25 pt
Number of Fasteners
2
Tab Cut
2/5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMD14097
- Zoro #
- G401823045
- UPC #
- 86486140973
- Country of Origin
- United States
- Number of Dividers
- 3
- Tab Type
- Top
- Number of Fasteners
- 2
- Item
- Classification File Folder
- Tab Cut
- 2/5
- Material
- Pressboard
- File Fastener Type
- 2S
- Divider Material
- Kraft
- Color
- Green
- Green Environmental Attribute
- Sustainable Forestry Initiative Certified
- Features
- Heavy Duty, Tear Resistant
- Tab Position
- Right of Center
- Fastener Capacity
- 2 in
Dimensions
- Thickness
- 25 pt
- Sheet Size
- 8-1/2 in x 11 in
- Expanded Width
- 3 in
- Divider Thickness
- 17 pt
Description
Heavy-duty classification folders feature patent-pending, SafeShield Coated Fastener Technology to help prevent paper tears, finger cuts and excessive fastener crinkling. SafeShield adds protection for papers and fingers while also reducing fastener crinkling. Fasteners on front and back panels and dividers create separate filing surfaces within one folder. These two 2" coated fasteners on the panels are in positions 1 and 3. Letter-size folders are made of sturdy, 25 point Pressboard stock. The three dividers offer a 1" SafeShield-coated, twin-prong fastener and are made of 17 point stock. Tab on the folder is 2/5 cut. Tab on the dividers is 3/8" high and 1/3 cut.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.