Shop MEDLINE
See all product information
Create Account
Digital Blood Pressure Monitor, Blue
- Mfr # MIIMDS3001
- Zoro # G401839206
product price:Â
$
70.99
/ea
Key Features
Age Group
Adult
Monitors
Pulse Rate, Blood Pressure
Features
Built-in Memory, Latex-free
Color
Blue
Includes
Cuff; (4) AA Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MIIMDS3001
- Zoro #
- G401839206
- UPC #
- 80196525143
- Country of Origin
- China
- Age Group
- Adult
- Monitors
- Pulse Rate, Blood Pressure
- Features
- Built-in Memory, Latex-free
- Item
- Blood Pressure Monitor
- Color
- Blue
- Includes
- Cuff; (4) AA Battery
Description
Blood pressure monitoring device offers a revolutionary design and proprietary programming to provide automatic inflation and error detection. Take advantage of customized inflation levels for each individual patient for easier, quicker intake and checkups. With the easy-to-use, one push-button design, the Elite Automatic Digital Blood Pressure Monitor provides quick digital readings of systolic and diastolic pressure and the pulse rate. Large digital readout is easy to view. Device stores the 90 most recent measurements and includes a color gauge for quick detection, adult cuff, convenient carrying case and four AA batteries.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.