Wireless Digital Micrometer

  • Mfr # W733.1XFLZ-4
  • Zoro # G401860200
product price: 
$
1,093.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005 in/0.001 mm
Includes
Plastic Case, Setting Standard
Lock Nut Type
Lever
IP Rating
IP67
Long Form Calibration Certificate
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W733.1XFLZ-4
Zoro #
G401860200
UPC #
049659605884
Country of Origin
China
Item
Wireless Digital Micrometer
Resolution
0.00005 in/0.001 mm
Range
3 in to 4 in, 76 to 101 mm
Includes
Plastic Case, Setting Standard
Lock Nut Type
Lever
IP Rating
IP67
Long Form Calibration Certificate
No
SPC Output
No
Anvil Material
Carbide
Spindle Material
Tool Steel
Rotating Spindle (Yes/No)
Yes
Case Type
Case
Display Type
LCD
Case Included
Yes
Accuracy
+/- 0.00015 in, +/- 0.004 mm
Includes Battery
Yes
Operation Type
Digital
Data Output Type
Wireless
Anvil Shape
Flat Carbide Tipped
Thimble Type
Friction
Coolant Resistant
Yes
Maximum Measurement - Inch
4 in
Minimum Measurement - mm
76 mm
Maximum Measurement - mm
101 mm
Spindle Shape
Flat
Functions
Data Hold, Data Output, Inch/mm Conversion, Preset, Zero
Minimum Measurement - Inch
3 in
Included Certification
Certificate of Inspection
Millimeters Measured - Maximum
101 mm
Inches Measured - Minimum
3 in
Millimeters Measured - Minimum
76 mm
Frame Material
Steel
Inches Measured - Maximum
4 in
Rotating Spindle
Yes

Dimensions

Dimension Type
Inch/Metric

Description

Wireless Digital Micrometer, Range 3 in to 4 in, 76 to 101 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/- 0.00015 in, +/- 0.004 mm, IP Rating IP67, SPC Output No, Data Output Type Wireless, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Friction, Anvil Material Carbide, Anvil Shape Flat Carbide Tipped, Case Included Yes, Display Type LCD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews