Gas Spring
- Mfr # AN042-384*
- Zoro # G401866080
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Locking
No
Cylinder Dia.
19 mm
Fixed Resistance
No
Extended Length
606 mm
Fitting Thread Size
M8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AN042-384*
- Zoro #
- G401866080
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cylinder Dia.
- 19 mm
- Extended Length
- 606 mm
- Fitting Thread Size
- M8
- Rod Dia.
- 8 mm
- Compressed Length
- 356 mm
- Ball Diameter
- 10 mm
- Rod Thread Size
- M8
- Stroke Length
- 250 mm
- Rod Diameter
- 8 mm
- End Thread Size
- M8
- Cylinder Diameter
- 19 mm
Description
Marine Gas Spring Kit, Standard, Material Stainless Steel, Force 60 lb, Torque Not Applicable, Max. Weight 60 lb, Rod Thread Size M8, Locking No, Rod Dia. 8 mm, Cylinder Dia. 19 mm, Fitting Type Ball Socket, Fitting Thread Size M8, Ball Diameter 10 mm, Pin Dia. Not Applicable, Stroke 250 mm, Extended Length 606 mm, Compressed Length 356 mm, Fixed Resistance No, Adjustable Resistance No, Damper Type Extension only, Includes Brackets
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.