Shop TRACEABLE
See all product information
Create Account
Digital Timer, CountDown, CountUp, 100min
- Mfr # 5013
- Zoro # G4018874
product price:Â
$
37.15
/ea
Key Features
Max. Time Setting
99 min 59 sec
Number of Channels
1
Depth (In.)
1 in
Display
1 in LCD
Includes
Flip-Open Stand, Magnetic Back, Opening For Lanyard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5013
- Zoro #
- G4018874
- UPC #
- -
- Country of Origin
- China
- Item
- Digital Timer
- Max. Time Setting
- 99 min 59 sec
- Number of Channels
- 1
- Display
- 1 in LCD
- Includes
- Flip-Open Stand, Magnetic Back, Opening For Lanyard
- Special Features
- Countdown Timer, Flashing LED Alert, Memory Recall
- Battery Type
- AAA
- Alarm
- Audible and Visual
- Batteries Included
- Yes
- Weight
- 2.5 oz
- Calibration Certificate Type
- Traceable
- Count Direction
- Count Down, Count Up
- Minimum Time Setting
- 1 sec
- Digital Display Screen Type
- LED
- Display Type
- Digital
- Maximum Time Setting
- 99 minutes, 59 seconds
- Accuracy
- 0.01%
- Clock Function Included
- No
- Number of Batteries Required
- 2
- Alarm Type
- Audible, Visual
- Battery Chemistry
- Alkaline
- Features
- flashing LED alert
Dimensions
- Depth (In.)
- 1 in
- Height (In.)
- 3 in
- Width (In.)
- 4.25 in
- Manufacturers Warranty Length
- 1 yr
- Overall Depth
- 5/8 in
- Digital Display Height
- 1 in
- Battery Size
- AAA
- Overall Width
- 3 1/2 in
- Manufacturer Warranty Length
- 1 yr
- Overall Height
- 2 1/4 in
- Fits Chest Size
- flashing LED alert
Description
Digital Timer, Features flashing LED alert, Overall Depth 5/8 in, Overall Diameter Not Applicable, Overall Height 2 1/4 in, Overall Width 3 1/2 in, Digital Display Screen Type LED, Alarm Type Audible, Visual, Display Type Digital, Maximum Time Setting 99 minutes, 59 seconds, Minimum Time Setting 1 sec, Count Direction Count Down, Count Up, Number of Channels 1, Clock Function Included No, Calibration Certificate Type Traceable, Includes Flip-Open Stand, Magnetic Back, Opening For Lanyard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.