Shop PYLE
Create Account
Banjo Kit with Remo Head & Sapele Resonator, 39" Full Size, 5 String, Premium Accessory Kit
- Mfr # PBJ140
- Zoro # G401902245
product price:
$
170.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PBJ140
- Zoro #
- G401902245
- UPC #
- 842893135847
- Country of Origin
- China
Description
Features: - Tunable 5-String Banjo, 24 Brackets - Remo Milky Skin - Sapele Plywood Resonator - High-Density Man-made Wood Fingerboard - Includes Allen Key and Wrench to Adjust Banjo Brackets - White Pearl Color Plastic Tuner Key Pegs - Features Additional 5th Geared Tuner Side-Peg - Classic Traditional Style Binding Design - Coated and Polished Rich Wood Finish - Chrome-Plated Hardware & Accents - Universal Adjustable Truss Rod - Includes Maplewood Bridge Stand & Truss Rod Adjustment Tool What's in the Box: - 5 string Banjo - Travel / Storage Gig Bag, 5mm thickness - (5) Spare Banjo Strings - Detachable Shoulder Strap with hanger - Banjo/guitar hanger - Digital Tuner - Cleaning Cloth - (3) ABS fingers Picks - Wrench (to adjust the banjo brackets) Digital Guitar Tuner: - Convenient Clip-on Design - Tuning Range: A0 - C8 (27.5 - 4186 Hz) - Response Time: Technical Specs: - Total Guitar Length: 38.6'' -inches - Number of Picks: 3 pcs. - Back and side material: Sapele Plywood Resonator - Banjo top: Remo Milky skin - Fretboard/Fingerboard Material: High-Density Man-made Wood - String Material: Steel - Number of Frets: 22 Frets - Total Guitar Dimensions (L x W x H): 38.6” x 13.2” x 4” -inches
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.