Shop IDEAL
See all product information
Create Account
Twist-On Wire Connector, 12 AWG Max, Blue, Orange, Polypropylene with TPE Overmold Insulation
- Mfr # 30-343
- Zoro # G402017009
product price:Â
$
13.45
/pk of 100, $0.13/ea
Key Features
Type
Twist-On
Color
Blue, Orange
Minimum Wire Size
22 AWG
Insulation Material
Polypropylene with TPE Overmold
Maximum Voltage
600 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30-343
- Zoro #
- G402017009
- UPC #
- 783250496488
- Country of Origin
- United States
- Item
- Wire Connector
- Type
- Twist-On
- Color
- Blue, Orange
- Insulation Material
- Polypropylene with TPE Overmold
- Maximum Voltage
- 600 V
- Minimum Wire Combination
- (2) 22 AWG
- Maximum Wire Combination
- (4) 12 AWG
- Maximum Operating Temperature
- 221 Degrees F
- UL 94 Flammability Rating
- V-2
- Material
- Steel
- Application
- Wide Range
- Standards
- CSA Certified, UL Listed
- For Conductor Material
- Copper
- Twist-On Style
- Wing
- Termination Style
- Twist-On
- Contact Material
- Steel
- Wire Connector Style
- Wing
- Maximum Conductors
- 6
- Contact Finish
- Zinc
- Wire Color
- Blue/Orange
Dimensions
- Maximum Wire Size
- 12 AWG
- Minimum Wire Size
- 22 AWG
- Width
- 0.56 in
- Height
- 1.05 in
- Overall Width
- 0.56 in
- Cable Tie Length
- 24.5"
- Overall Height
- 1.05 in
- Minimum Single Wire Size
- 14 AWG
- Maximum Single Wire Size
- 10 AWG
Description
Twist-On Wire Connectors, Color Blue/Orange, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (2) 22 AWG, Maximum Wire Combination (4) 12 AWG, Contact Finish Zinc, Contact Material Steel, UL 94 Flammability Rating V-2, Maximum Conductors 6, Standards CSA Certified, UL Listed, Wire Connector Style Wing, Fill Material Not Applicable, Insulation Material Polypropylene/Thermoplastic Elastomer, Maximum Single Wire Size 10 AWG
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.