Shop STANDARD IGNITION
See all product information
Create Account
POWER WINDOW SWITCH
- Mfr # DWS-1347
- Zoro # G402036581
product price:Â
$
344.99
/ea
Free Shipping & Returns
Key Features
Type
Pin
Connector Quantity
1
Connector Gender
Female
Terminal Gender
Male
Terminal Quantity
18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWS-1347
- Zoro #
- G402036581
- UPC #
- -
- Country of Origin
- Unknown
Details
- Type
- Pin
- Connector Quantity
- 1
- Connector Gender
- Female
- Terminal Gender
- Male
- Terminal Quantity
- 18
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA