SHOCK MOUNT
- Mfr # MJA2170BD
- Zoro # G402075146
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Material
Polyeurethane
Number Of Studs Included
3
Includes
Insulator Included, Spring Insulator Included, Spring Seat Included
Shock Mount Location
Front
Adjustable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MJA2170BD
- Zoro #
- G402075146
- UPC #
- 887000000000
- Country of Origin
- Unknown
Dimensions
- Shock Mounting Hole Diameter (in)
- 0.496 in
- Stud Thread Size
- M8x1.25
Details
- Material
- Polyeurethane
- Number Of Studs Included
- 3
- Includes
- Insulator Included, Spring Insulator Included, Spring Seat Included
- Shock Mount Location
- Front
- Adjustable
- No
- Number of Holes
- 1
- Strut Mount Location
- Front
- Shock Mount Material
- Rubber
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.