WINDOW HANDLE
- Mfr # 76910
- Zoro # G402111103
product price:Â
$
9.29
/ea
Key Features
Material
Metal
Arm Length
5.039 in
Color
Chrome
Mounting Shaft Diameter
0.453 in
Locking Clip Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 76910
- Zoro #
- G402111103
- UPC #
- 37495769105
- Country of Origin
- Unknown
Dimensions
- Arm Length
- 5.039 in
- Mounting Shaft Diameter
- 0.453 in
- Arm Width
- 2.047 in
Details
- Item
- Window Crank Handle
- Material
- Metal
- Color
- Chrome
- Locking Clip Included
- Yes
- Knob Material
- Plastic
- Knob Color
- Clear
- Window Crank Shaft Attachment
- Clip
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.