Shop TYC
See all product information
Create Account
HEADLIGHT ASSEMBLY
- Mfr # 20-9931-00
- Zoro # G402149359
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Position
Right
Includes
Front Side Marker Light Bulb; Front Signal Light Bulb; High Beam Bulb; Low Beam Bulb
Housing Material
Plastic
Vehicle Fit
Subaru Crosstrek (2018-2023); Subaru Impreza (2017-2023)
Lens Color
Clear, Amber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20-9931-00
- Zoro #
- G402149359
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Headlight Assembly
- Position
- Right
- Includes
- Front Side Marker Light Bulb; Front Signal Light Bulb; High Beam Bulb; Low Beam Bulb
- Housing Material
- Plastic
- Vehicle Fit
- Subaru Crosstrek (2018-2023); Subaru Impreza (2017-2023)
- Lens Color
- Clear, Amber
- Bulb Type
- Halogen
- Lens Material
- Plastic
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.