OXYGEN SENSOR
- Mfr # 15798
- Zoro # G402153325
product price:Â
$
195.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Connector Shape
Square
Universal Or Specific Fit
Specific
Oxygen Sensor Type
Narrow-band heated
Hex Size (Oxygen Sensor)
22 mm
Wire Quantity
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15798
- Zoro #
- G402153325
- UPC #
- 28851157988
- Country of Origin
- Unknown
Dimensions
- Hex Size (Oxygen Sensor)
- 22 mm
- Length
- 19.7 in
- Wire Harness Length
- 17.5 in
Details
- Connector Shape
- Square
- Universal Or Specific Fit
- Specific
- Oxygen Sensor Type
- Narrow-band heated
- Wire Quantity
- 4
- Heated (Oxygen Sensor)
- Yes
- Automotive Color / Finish
- Steel
- Sensor Type
- Narrow-Band
- Vehicle Fit
- Passenger
- Material
- Metal
- Connector Type
- Male
- Terminal Quantity
- 4
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.