Shop STANDARD IGNITION
See all product information
Create Account
MAP SENSOR
- Mfr # TX269
- Zoro # G402171985
product price:Â
$
44.39
/ea
Key Features
Voltage
12
Color
Black
Terminal Type
Blade
Connector Shape
Rectangular
Connector Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TX269
- Zoro #
- G402171985
- UPC #
- 33086214085
- Country of Origin
- Unknown
- Voltage
- 12
- Color
- Black
- Terminal Type
- Blade
- Connector Shape
- Rectangular
- Connector Gender
- Female
- Mounting Bracket(s) Included
- Yes
- Item
- Sensor
- Connector Quantity
- 1
- Terminal Gender
- Male
- Port Quantity
- 1
- Connector Type
- Plug In
- Terminal Quantity
- 4
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.