Shop HOBART
See all product information
Create Account
Worm
- Mfr # 15878
- Zoro # G402231702
product price:Â
$
675.99
/ea
Free Shipping & Returns
Key Features
Features
#12 Hub; 9/16 in Square Drive; 3/8 in Dia Small Shaft; 7/16 in Small Square; 3/4 in Dia Large Shaft
Fits Brand
Hobart
Includes
Fiber Washer
Width
2.50 in
Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15878
- Zoro #
- G402231702
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 2.50 in
- Length
- 10 in
- Height
- 2.50 in
Details
- Item
- Worm
- Features
- #12 Hub; 9/16 in Square Drive; 3/8 in Dia Small Shaft; 7/16 in Small Square; 3/4 in Dia Large Shaft
- Fits Brand
- Hobart
- Includes
- Fiber Washer
Description
For Grinder Attachment W/ # 12 Hub.;Square Drive 9/16";Total Length 9 1/8"; Total Length 5 1/16";Small Shaft Dia 3/8";Small Square 7/16";Large Shaft Dia 3/4";Max Dia 2 1/4";Includes Fiber Washer # 32-1103;Note: #22 Hub Uses 3/4" Square Drive.