Shop ALLPOINTS
See all product information
Create Account
Flatware Retriever Rect
- Mfr # 136137
- Zoro # G402235557
product price:Â
$
466.99
/ea
Free Shipping & Returns
Key Features
Height
7.75 in
Container Shape
Rectangular
Length
20.25 in
Features
Magnetic
Overall Width
12.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 136137
- Zoro #
- G402235557
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Height
- 7.75 in
- Length
- 20.25 in
- Overall Width
- 12.75 in
Details
- Item
- Flatware Retriever
- Container Shape
- Rectangular
- Features
- Magnetic
- For Use With
- 23 gal Rectangular Slim Jim in Containers
Description
Flatware Retriever Magnetically Catches And Holds Flatware.;Fits Onto 23 Gallon Rectangular "Slim Jim" Containers;(Approx. 12" X 20") And Raises Height Less Than 1". ;;Note: Type 18/8 Flatware Will Not Attach To Any Magnet.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.