Shop HOBART
See all product information
Create Account
Knob
- Mfr # 421949-00002
- Zoro # G402239197
product price:Â
$
47.69
/ea
Key Features
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 421949-00002
- Zoro #
- G402239197
- UPC #
- -
- Country of Origin
- China
- Item
- Knob
- Color
- Black
Description
, Control (Open & Hot Top) (Service Open Only);2-1/2" Dia, .240" Flat Down, Black Plastic, ;Indicator Line, Grip All Around, ;Vulcan Oven 148L, 148Lc, 160L, 160Lc, 24L, 260L, 260Lc,;260Lcc, 36L, 36Lc, 481L, 481Lc, 48L, 60L, 60Lc, 60Lcc, Mg12
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.