Shop ALLPOINTS
See all product information
Create Account
Concaved Roller
- Mfr # 262627
- Zoro # G402243736
product price:Â
$
6.49
/ea
Sold in multiples of 2 for
$12.98
Key Features
Length
1.50 in
Width
1.50 in
Material
Steel
Type
Concave
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 262627
- Zoro #
- G402243736
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 1.50 in
- Width
- 1.50 in
- Height
- 1 in
Details
- Item
- Roller Bearing
- Material
- Steel
- Type
- Concave
Description
Steel Roller Bearing;Type : Concave;Dia: 1-3/16";Width : 5/16';Width + Shoulder : 3/8";Hole Or Stud : 1/4"-20 X 3/8"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.