Fryer Screen
- Mfr # 418520-00003
- Zoro # G402249011
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Hobart
Type
Crumb
Width
13.50 in
Height
0.25 in
Length
19.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 418520-00003
- Zoro #
- G402249011
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Fryer Screen
- Fits Brand
- Hobart
- Type
- Crumb
Dimensions
- Width
- 13.50 in
- Height
- 0.25 in
- Length
- 19.25 in
Description
Fryer Crumb Screen 19" X 13.5";Vulcan
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.