Infinite Switch
- Mfr # 6403
- Zoro # G402255180
product price:Â
$
90.39
/ea
Key Features
Height
2.5 in
Width
1.7 in
Depth
1.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6403
- Zoro #
- G402255180
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Height
- 2.5 in
- Width
- 1.7 in
- Depth
- 1.7 in
Description
, 240V, 15 Amp, Palnut Mount, Flat Up;Merco Dial # 22-1242;Star Broiler, Hot Dog Steamer Dial # 22-1260;Star Bun & Food Warmer Dial # 22-1349;Star Knob [ Off-Hi-6-2-Lo] # 22-1300;Eagle Metal Masters Warmer 7Qdi, 7Qt, 11Qdi, 11Qt,;Bm1220Fw,Lcw-120, Lcw-2-120, Tm1220Fw.;Series: 1200(Cwd,Fwd,Fwe), 1200Swd Fw (Prior To 1/90).;Hobart Model?;Merco Warmer All Overhead Type Warmers.;Star Broiler Hot Dog Broiler: 174, 175. (Not Cba, Sba).;Warmer 130Dir, 138Dir, 139Dir.;11C-B, 174, 175, 502D, 502Ds, 502Fa, 502Fd, 502Fz, 502Z,;5124Cb, 5124Cd, 5124Cz, 5136Cb, 5136Cd, 5136Cz, 7C-B
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.