Shop STAR MANUFACTURING
See all product information
Create Account
Filter
- Mfr # WS-22402
- Zoro # G402256651
product price:Â
$
1,531.99
/ea
Free Shipping & Returns
Key Features
Depth
19.9 in
Width
15.5 in
Height
3.11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WS-22402
- Zoro #
- G402256651
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 19.9 in
- Width
- 15.5 in
- Height
- 3.11 in
Description
High Efficiency ,;15-3/8" X 19-3/8" X 3-3/4" With 2 Mounting Brackets.;Wells Fryer Wvae, Wvfa, Wvpe Ventless Fryer;Wvae-30F, Wvae-55F, Wvae-55F/Fs, Wvae-55Fs, Wvpe-30F