Shop HOBART
See all product information
Create Account
Stem Assembly
- Mfr # 00-836950
- Zoro # G402261464
product price:Â
$
310.99
/ea
Free Shipping & Returns
Key Features
For Use With
Cleveland Kettle; Legion Kettle; Market Forge Kettle F-(20Le, 20Pe, 30Le, 30Pe, 40Le, 40Pe, 60Le, 60Pe, 80Le, 80Pe), Ft(20Le, 30Le, 40Le, 60Le, 80Le); Southbend Kettle; Vulcan Kettle Series: Vd(L, Lt, Ms, Mt, P, Pt, Ws, Wt), Ve(L, Lt, P)
Features
#10-24 Threads at End of Stem; 0.3 in Square Knob Mount
Fits Brand
Cleveland; Legion; Market Forge; Southbend; Vulcan
Type
Knob Mount
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-836950
- Zoro #
- G402261464
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 6.50 in
- Height
- 2 in
- Width
- 2 in
Details
- Item
- Stem Assembly
- For Use With
- Cleveland Kettle; Legion Kettle; Market Forge Kettle F-(20Le, 20Pe, 30Le, 30Pe, 40Le, 40Pe, 60Le, 60Pe, 80Le, 80Pe), Ft(20Le, 30Le, 40Le, 60Le, 80Le); Southbend Kettle; Vulcan Kettle Series: Vd(L, Lt, Ms, Mt, P, Pt, Ws, Wt), Ve(L, Lt, P)
- Features
- #10-24 Threads at End of Stem; 0.3 in Square Knob Mount
- Fits Brand
- Cleveland; Legion; Market Forge; Southbend; Vulcan
- Type
- Knob Mount
- Material
- Stainless Steel
Description
2" Ss Stem, For 2" Draw-Off Valve # 56-1082;Has 10-24 Threads At End Of Stem, 0.3" Square Knob Mount.;For Black Knob Use # 22-1000;Not For Groen, For Groen Use # 51-1360;Not For Cleveland Ke52752, 2" Ss Stem With White ;Teflon End, And Has 1/4"-20 T5Hreaded End. # 51-1367.;Cleveland Kettle;Legion Kettle;Market Forge Kettle F-(20Le,20Pe,30Le,30Pe,40Le,;40Pe,60Le,60Pe,80Le,80Pe),Ft(20Le,30Le,40Le,60Le,80Le).;Southbend Kettle;Vulcan Kettle Series: Vd(L,Lt,Ms,Mt,P,Pt, Ws,Wt),;Ve(L,Lt,P).