Phase Control
- Mfr # SP-115339
- Zoro # G402263857
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Width
2.25 in
Height
2.1 in
Depth
4.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP-115339
- Zoro #
- G402263857
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 2.25 in
- Height
- 2.1 in
- Depth
- 4.2 in
Description
, 2" X 2" Power Control Mounted On Metal;Bracket, 230V 20Amp, Solid State Control, ;4Ea 1/4" M Tabs;Holman Oven 314Hx, 318Hx, 418Hx (Only Models With Phase;Control)
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.