Spark Ignition Module
- Mfr # 2J-80300-04
- Zoro # G402270022
product price:Â
$
429.99
/ea
Free Shipping & Returns
Key Features
Height
2.5 in
Width
3.5 in
Depth
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2J-80300-04
- Zoro #
- G402270022
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Height
- 2.5 in
- Width
- 3.5 in
- Depth
- 5 in
Description
Nat/Lp ;4-3/4" X 5" Black Box,Spark Plug Type Connection,;For Pilot Use H1413. M-175, # 51-1378;Lang Oven Model Gcco-Ap, Gcco-C, Gcco-Pp, Gcco-Pt, ;Gcco-Sii, Gcco-T Serial Numbers After F-7933
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.