Shop HOBART
Create Account
Gas Control
- Mfr # 00-410841-00022
- Zoro # G402303423
product price:Â
$
274.99
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
- 00-410841-00022
- Zoro #
- G402303423
- UPC #
- -
- Country of Origin
- Mexico
Description
Nat Gas Safety, 3.5" Wc, Adj. 3"-7" Wc, Model 7000 Bmvr;1/2" Fpt In X 3/4" Fpt Out, 3/4" X 1/2" Reducer Bushing,; W/2 Side 1/2" Fpt Outs. With Knob Extension Bracket.;Millivolt Actuator, 1/4" Cct Pilot Out, Mfg # 700-504;For Nat To Lp Gas Conversion Kit Use # 51-1470;Anets Fryer 14Vfs, Bff24;Bakers Pride Oven 101, 151, 201, 251, 301, 307, 3151, 351,;401, 4151, 451, D-125, Ds-805, Fc-516, Fc-616, Fc-816,;Gp-61, Gs-805, Y-600, Y-800 Close ;Cecilware Fryer Fmp30,40B,403,65, Fms30,54 ;Dean Fryer Psm35Gm-Ms & Many Other Gas Fryers.;Frymaster Fryer;Southbend Fryer Gfs;Star;Us Range Fryer Where Applicable.