Data Logger-Temp Only
- Mfr # 721223
- Zoro # G402316140
product price:
$
200.99
/ea
Free Shipping & Returns
Key Features
Features
Delayed Start or Push Button Recording Control; Temperature Alarm With Visual Indication
Width
4.50 in
Height
1-7/8 in
Length
9-3/8 in
Includes
Compatible Software
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 721223
- Zoro #
- G402316140
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 4.50 in
- Height
- 1-7/8 in
- Length
- 9-3/8 in
Details
- Item
- Data Logger
- Features
- Delayed Start or Push Button Recording Control; Temperature Alarm With Visual Indication
- Includes
- Compatible Software
Description
Data Logger, Measures Temperature Only;Features/Benefits;Windowstm 98Se, Me, 2000 Xp And Vista;Compatible Software Included;Not Compatible With Windowstm 95 Or Nt;Pc, Delayed Start Or Push Button Recording Control;Temperature Alarm With Visual Indication On Demand;User Selectable Stop On Memory Full Or Memory;Rollover For Continuous Recording;Real Time Monitoring;View Graph And Text Simultaneously;Can Calibrate Through Software;Displays Temperature In F° Or C°;Usb Interface Standard (Cable Included)
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.