Shop DORIAN

Indexable Thread Turning Insert

  • Mfr # 06IR-A60-DVP656
  • Zoro # G4024440

product price: 
$
27.45
/ea
Sold in multiples of 5 for $137.25

Key Features

Cutting Direction
Right Hand
Rake
Positive
For Use With
CNC Machining
Inscribed Circle
60 Degrees
Insert Shape
6.90 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
06IR-A60-DVP656
Zoro #
G4024440
UPC #
-
Country of Origin
United States

Dimensions

Cutting Edge Length
5/32 in
Thread Height Difference
0.6 mm
Cutting Height
6.90 mm
Fits Chest Size
Resistance To Thermal and Mechanical Shock PVD-TiN Coating

Details

Item
Indexable Thread Turning Insert
Cutting Direction
Right Hand
Rake
Positive
For Use With
CNC Machining
Inscribed Circle
60 Degrees
Insert Shape
6.90 mm
Features
Resistance To Thermal and Mechanical Shock PVD-TiN Coating
Standards
ANSI, ISO
Coolant Fed
Coolant Through
Coolant Hole Shape
Round
Coating Process
PVD
Cutting Application
Threading
Primary Material Application ISO Code
P
Number of Cutting Edges
3
Material Grade - Machining
DVK10
ANSI Code
C5-C6
Feed Type
70 mm to 180 mm sfm
Measurement System
Fractional Inch
Manufacturer Grade
DVP656
Primary Material Application
Alloy Steel, Carbon Steel, Stainless Steel
Min. Thread per Inch
0.5 mm
Side-to-Cutting Tip
0.60 mm
Thread Pitch
0.5
Max. Thread Pitch
1.5
Min. Thread Pitch
16
Thread Profile Type
Partial Profile
Max. Threads per Inch
48
Thread Direction
Right Hand
Finish - Machining
TiN
Clearance Angle
60 Degrees
Included Angle
P15-P35
Insert Holding Type
0.1560 in
Insert Style
0.156
Series
A60
Threading Location
Internal Threading

Description

Indexable Thread Turning Insert, 0.156, Internal Threading, Cutting Direction Right Hand, Primary Material Application Alloy Steel, Carbon Steel, Stainless Steel, Inscribed Circle 60 Degrees , Max. Threads per Inch 48

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.